Motion
08834196184

NORTON ABRASIVES
08834196184

Merit Sanding Band - Coarse Grade, 50 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #02454233
MFR #08834196184
Price$0.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196184

Merit Sanding Band - Coarse Grade, 50 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #02454233
MFR #08834196184

Mfr description
08834196184 1X1 50 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.46/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    1.0000 in
  • Band Width
    1.0000 in
  • Weight
    0.009 lb
  • Width
    1 in
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Specialties Spiral Bands,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit Number
    50
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    08834196184
  • Manufacturer Upc Number
    088341961846
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    08834196184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)