Motion
13Q15H56 TIGEAR-2 REDUCER

DODGE
13Q15H56 TIGEAR-2 REDUCER

13Q15H56 TIGEAR-2 REDUCER
MI ITEM #02454319
MFR #13Q15H56 TIGEAR-2 REDUCER
Price$1,074.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q15H56 TIGEAR-2 REDUCER

13Q15H56 TIGEAR-2 REDUCER
MI ITEM #02454319
MFR #13Q15H56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,074.33/each

Specifications

Dimensions

  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Case Size
    13
  • Center Distance
    1.33 in
  • Nominal Ratio
    15 : 1
  • Overhung Load
    650 lbf
  • Ratio
    15:1

Details

  • Additional Details
    13Q15H56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.54 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    0.890 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.38 horsepower
  • Torque Rating (in-lb)
    Output 293 inch pound (pound inch)
  • UPC_NO
    782475739516

Overview

Mfr description
13Q15H56 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought