Motion
13Q25L56 TIGEAR-2 REDUCER

DODGE
13Q25L56 TIGEAR-2 REDUCER

13Q25L56 TIGEAR-2 REDUCER
MI ITEM #02454328
MFR #13Q25L56 TIGEAR-2 REDUCER
Your Price$795.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q25L56 TIGEAR-2 REDUCER

13Q25L56 TIGEAR-2 REDUCER
MI ITEM #02454328
MFR #13Q25L56 TIGEAR-2 REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$795.60/each(List $1,153.62)

Overview

Mfr description
13Q25L56 REDUCER

Specifications

  • Additional Details
    13Q25L56 TIGEAR-2 REDUCER
  • Center Distance
    1.33 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.530 hp
  • Horsepower Rating Normal Duty
    Output 0.35 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Style
    Quill
  • Housing Material
    Cast Iron
  • UPC_NO
    782475739998
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.625 in
  • Shaft Length
    Output 1.9 in
  • Torque Rating (in-lb)
    Output 311 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.86 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    13
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought