Motion
13S07H TIGEAR-2 REDUCER

DODGE
13S07H TIGEAR-2 REDUCER

13S07H TIGEAR-2 REDUCER
Mi Item #02454352
MFR #13S07H TIGEAR-2 REDUCER
Price$1,755.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S07H TIGEAR-2 REDUCER

13S07H TIGEAR-2 REDUCER
Mi Item #02454352
MFR #13S07H TIGEAR-2 REDUCER

Mfr description
13S07H REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.46/each

Specifications

Dimensions

  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Case Size
    13
  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Nominal Ratio
    7 : 1
  • Overhung Load
    650 lbf
  • Ratio
    7:1
  • Shaft Diameter
    Input 0.5 in
  • Shaft Length
    Input 1.22 in

Details

  • Additional Details
    13S07H TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.94 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.280 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Style
    Separate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.27 horsepower
  • Torque Rating (in-lb)
    Output 251 inch pound (pound inch)
  • UPC_NO
    782475743438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)