Motion
13S15H

DODGE
13S15H

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.33 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02454360
MFR #13S15H
List Price$1,671.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S15H

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.33 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02454360
MFR #13S15H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,671.55/each for your price

Overview

Mfr description
13S15H REDUCER

Specifications

  • Additional Details
    13S15H TIGEAR-2 REDUCER
  • Center Distance
    1.33 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.890 hp
  • Horsepower Rating Normal Duty
    Output 0.54 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Separate
  • Finish Coating
    Standard
  • Maximum Output Torque
    406 in/lb;45.872 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Series
    Tigear-2
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    13S15H
  • UPC_NO
    782475744817
  • Weight
    17 lbs, 7.711 kg
  • Horsepower
    Input 0.8900 hp, Output 0.7500 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.5 in
  • Shaft Length
    Input 1.22 in
  • Torque Rating (in-lb)
    Output 293 inch pound (pound inch)
  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Output Shaft
    Hollow
  • Thermal Horsepower Rating
    1.38 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    13
  • Width
    2.0000 in, 50.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought