Motion
13S25L TIGEAR-2 REDUCER

DODGE
13S25L TIGEAR-2 REDUCER

13S25L TIGEAR-2 REDUCER
MI ITEM #02454369
MFR #13S25L TIGEAR-2 REDUCER
Your Price$978.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S25L TIGEAR-2 REDUCER

13S25L TIGEAR-2 REDUCER
MI ITEM #02454369
MFR #13S25L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$978.12/each(List $1,124.84)

Overview

Mfr description
13S25L REDUCER

Specifications

  • Additional Details
    13S25L TIGEAR-2 REDUCER
  • Center Distance
    1.33 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.530 hp
  • Horsepower Rating Normal Duty
    Output 0.35 hp
  • Input Type
    Separate
  • Output Bore Type
    Left
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475744862
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.5 in|Output 0.625 in
  • Shaft Length
    Input 1.22 in|Output 1.9 in
  • Torque Rating (in-lb)
    Output 311 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.86 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text