Motion
13S30H TIGEAR-2 REDUCER

DODGE
13S30H TIGEAR-2 REDUCER

13S30H TIGEAR-2 REDUCER
MI ITEM #02454372
MFR #13S30H TIGEAR-2 REDUCER
Your Price$1,392.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S30H TIGEAR-2 REDUCER

13S30H TIGEAR-2 REDUCER
MI ITEM #02454372
MFR #13S30H TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,392.96/each(List $1,671.55)

Overview

Mfr description
13S30H REDUCER

Specifications

  • Additional Details
    13S30H TIGEAR-2 REDUCER
  • Center Distance
    1.33 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.510 hp
  • Horsepower Rating Normal Duty
    Output 0.29 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475744930
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.5 in
  • Shaft Length
    Input 1.22 in
  • Torque Rating (in-lb)
    Output 314 inch pound (pound inch)
  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Thermal Horsepower Rating
    0.85 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text