Motion
15Q07R56 TIGEAR-2 REDUCER

DODGE
15Q07R56 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #02454440
MFR #15Q07R56 TIGEAR-2 REDUCER
Price$996.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q07R56 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #02454440
MFR #15Q07R56 TIGEAR-2 REDUCER

Mfr description
15Q07R56 REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$996.21/each

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.5000 in
  • Nominal Ratio
    7
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    7:1
  • Shaft Length
    Output 2.23 in

Details

  • Additional Details
    15Q07R56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.610 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    337 in-lb
  • UPC_NO
    782475745111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)