Motion
15S05L TIGEAR-2 REDUCER

DODGE
15S05L TIGEAR-2 REDUCER

15S05L TIGEAR-2 REDUCER
MI ITEM #02454475
MFR #15S05L TIGEAR-2 REDUCER
Your Price$1,081.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15S05L TIGEAR-2 REDUCER

15S05L TIGEAR-2 REDUCER
MI ITEM #02454475
MFR #15S05L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,081.25/each(List $1,297.50)

Overview

Mfr description
15S05L REDUCER

Specifications

  • Additional Details
    15S05L TIGEAR-2 REDUCER
  • Center Distance
    1.50 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.970 hp
  • Horsepower Rating Normal Duty
    Output 1.63 hp
  • Input Type
    Separate
  • Output Bore Type
    Left
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475745463
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.5 in|Output 0.75 in
  • Shaft Length
    Input 1.19 in|Output 2.23 in
  • Torque Rating (in-lb)
    Output 293 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.34 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text