Motion
176Q25L56

DODGE
176Q25L56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #02454538
MFR #176Q25L56
List Price$1,579.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
176Q25L56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #02454538
MFR #176Q25L56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,579.99/each for your price

Overview

Mfr description
176Q25L56 REDUCER

Specifications

  • Additional Details
    176Q25L56 TIGEAR-2 REDUCER
  • Center Distance
    1.75 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.200 hp
  • Horsepower Rating Normal Duty
    Output 0.68 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Style
    Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    835 in/lb;94.342 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    17BASE
  • Length
    4.1900 in, 106.42 mm
  • Vertical J Base Kit
    17JMOUNT
  • Manufacturer Reducer Size
    176
  • Manufacturer Catalog Number
    176Q25L56
  • UPC_NO
    782475747917
  • Weight
    28 lbs
  • Horsepower
    Input 1.2000 hp, Output 0.9300 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 2.74 in
  • Torque Rating (in-lb)
    Output 609 inch pound (pound inch)
  • Output Shaft
    Left (Solid A)
  • Thermal Horsepower Rating
    1.28 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    176
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.7500 in, 69.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought