Motion
17A60H56 TIGEAR-2 REDUCER

DODGE
17A60H56 TIGEAR-2 REDUCER

17A60H56 TIGEAR-2 REDUCER
MI ITEM #02454605
MFR #17A60H56 TIGEAR-2 REDUCER
Your Price$1,844.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17A60H56 TIGEAR-2 REDUCER

17A60H56 TIGEAR-2 REDUCER
MI ITEM #02454605
MFR #17A60H56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,844.72/each(List $2,305.91)

Overview

Mfr description
17A60H56 REDUCER

Specifications

  • Additional Details
    17A60H56 TIGEAR-2 REDUCER
  • Center Distance
    1.75 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.510 hp
  • Horsepower Rating Normal Duty
    Output 0.27 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled
  • Housing Material
    Cast Iron
  • UPC_NO
    782475777013
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 576 inch pound (pound inch)
  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Thermal Horsepower Rating
    0.8 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought