Motion
17Q07L14 TIGEAR-2 REDUCER

DODGE
17Q07L14 TIGEAR-2 REDUCER

17Q07L14 TIGEAR-2 REDUCER
Mi Item #02454622
MFR #17Q07L14 TIGEAR-2 REDUCER
Price$1,200.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q07L14 TIGEAR-2 REDUCER

17Q07L14 TIGEAR-2 REDUCER
Mi Item #02454622
MFR #17Q07L14 TIGEAR-2 REDUCER

Mfr description
17Q07L14 REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,200.64/each

Specifications

Dimensions

  • Case Size
    17
  • Center Distance
    1.75 in
  • Output Size
    0.8750 in
  • Overhung Load
    1190 lbf
  • Ratio
    7:1
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 1.74 in

Details

  • Horsepower Rating Normal Duty
    Output 1.88 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.42 horsepower
  • Torque Rating (in-lb)
    Output 500 inch pound (pound inch)
  • UPC_NO
    782475746903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)