Motion
17S15H TIGEAR-2 REDUCER

DODGE
17S15H TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
Mi Item #02454685
MFR #17S15H TIGEAR-2 REDUCER
Price$1,392.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S15H TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output, Right Hand Output
Mi Item #02454685
MFR #17S15H TIGEAR-2 REDUCER

Mfr description
17S15H REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,392.50/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Overhung Load
    1190 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Input 0.625 in
  • Shaft Length
    Input 1.15 in

Details

  • Horsepower Rating Normal Duty
    Output 1.08 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 583 inch pound (pound inch)
  • UPC_NO
    782475747511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)