Motion
17S50LR TIGEAR-2 REDUCER

DODGE
17S50LR TIGEAR-2 REDUCER

17S50LR TIGEAR-2 REDUCER
MI ITEM #02454707
MFR #17S50LR TIGEAR-2 REDUCER
List Price$1,600.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S50LR TIGEAR-2 REDUCER

17S50LR TIGEAR-2 REDUCER
MI ITEM #02454707
MFR #17S50LR TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,600.93/each for your price

Overview

Mfr description
17S50LR REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    50:1
  • Horsepower Rating Normal Duty
    Output 0.34 hp
  • Input Type
    Separate
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475747719
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.625 in|Output 0.875 in
  • Shaft Length
    Input 1.15 in|Output 1.74 in
  • Torque Rating (in-lb)
    Output 608 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.9 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Case Size
    17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text