Motion
202Q30L56 TIGEAR-2 REDUCER

DODGE
202Q30L56 TIGEAR-2 REDUCER

202Q30L56 TIGEAR-2 REDUCER
Mi Item #02454739
MFR #202Q30L56 TIGEAR-2 REDUCER
Price$1,381.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
202Q30L56 TIGEAR-2 REDUCER

202Q30L56 TIGEAR-2 REDUCER
Mi Item #02454739
MFR #202Q30L56 TIGEAR-2 REDUCER

Mfr description
202Q30L56 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,381.16/each

Specifications

Dimensions

  • Case Size
    202
  • Center Distance
    2.00 in
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    30:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 4.11 in

Details

  • Horsepower Rating Normal Duty
    Output 0.74 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.49 horsepower
  • Torque Rating (in-lb)
    Output 802 inch pound (pound inch)
  • UPC_NO
    782475749737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)