Motion
20A15H56 TIGEAR-2 REDUCER

DODGE
20A15H56 TIGEAR-2 REDUCER

20A15H56 TIGEAR-2 REDUCER
Mi Item #02454772
MFR #20A15H56 TIGEAR-2 REDUCER
Price$1,943.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A15H56 TIGEAR-2 REDUCER

20A15H56 TIGEAR-2 REDUCER
Mi Item #02454772
MFR #20A15H56 TIGEAR-2 REDUCER

Mfr description
20A15H56 REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,943.83/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.25 in
  • Bore Length
    5.7 inch
  • Case Size
    20
  • Center Distance
    2.00 in
  • Overhung Load
    1560 lbf
  • Ratio
    15:1

Details

  • Horsepower Rating Normal Duty
    Output 1.46 hp
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.52 horsepower
  • Torque Rating (in-lb)
    Output 790 inch pound (pound inch)
  • UPC_NO
    782475779994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)