Motion
33808P-Y76
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
MI ITEM #02454838
MFR #33808P-Y76
Your Price$21.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Swivel
MI ITEM #02454838
MFR #33808P-Y76

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$21.12/each(List $29.15)

Overview

Mfr description
33808P-Y76 CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    UNEF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1 in
  • Length
    1.38 in
  • Overall Length
    1.38 in
  • Manufacturer Catalog Number
    33808P-Y76
  • Manufacturer Upc Number
    725975473481
  • UPC_NO
    725975473481
  • Application
    Air brake hose lines.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-20
  • Hex Size
    0.88 in
  • Inside Diameter
    0.37 in
  • Height
    0.98 in
  • Angle
    180 °
  • Weight
    0.13 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.13 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    UNEF
  • Hose Dash Size
    -8
  • Width
    0.98 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text