Motion
20S07LR

DODGE
20S07LR

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.00 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #02454888
MFR #20S07LR
List Price$1,815.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S07LR

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.00 in Center Distance, Separate Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #02454888
MFR #20S07LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,815.43/each for your price

Overview

Mfr description
20S07LR REDUCER

Specifications

  • Center Distance
    2.00 in
  • Ratio
    7:1
  • Max Input Horsepower
    3.5000 hp
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Input Type
    Separate
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Style
    Separate Input;Solid Shaft Output
  • Finish Coating
    Standard
  • Maximum Output Torque
    864 in/lb;97.619 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • UPC_NO
    782475749270
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 3.5000 hp, Output 3.2000 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7:1
  • Output
    3.2000 hp;2.386 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.625 in|Output 1 in
  • Shaft Length
    Input 1.15 in|Output 2.11 in
  • Torque Rating (in-lb)
    Output 678 inch pound (pound inch)
  • Output Shaft
    Double (Solid)
  • Thermal Horsepower Rating
    4.15 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought