Motion
20S25R TIGEAR-2 REDUCER

DODGE
20S25R TIGEAR-2 REDUCER

20S25R TIGEAR-2 REDUCER
Mi Item #02454905
MFR #20S25R TIGEAR-2 REDUCER
Price$1,331.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20S25R TIGEAR-2 REDUCER

20S25R TIGEAR-2 REDUCER
Mi Item #02454905
MFR #20S25R TIGEAR-2 REDUCER

Mfr description
20S25R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.85/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Input Size
    0.6250 in
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Input 0.625 in|Output 1 in
  • Shaft Length
    Input 1.15 in|Output 2.11 in

Details

  • Horsepower Rating Normal Duty
    Output 0.88 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.59 horsepower
  • Torque Rating (in-lb)
    Output 788 inch pound (pound inch)
  • UPC_NO
    782475749423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)