Motion
TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C

DODGE
TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C

TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C
Mi Item #02454926
MFR #TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C
Price$292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C

TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C
Mi Item #02454926
MFR #TIGEAR-2 MOTOR ADAPTER SIZ 23-32/56C

Mfr description
2332MTR56
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.73/each

Specifications

Dimensions

  • Weight
    2 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Adapter Kits
  • UPC_NO
    782475470655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)