Motion
23Q40R14 TIGEAR-2 REDUCER

DODGE
23Q40R14 TIGEAR-2 REDUCER

23Q40R14 TIGEAR-2 REDUCER
MI ITEM #02455092
MFR #23Q40R14 TIGEAR-2 REDUCER
Price$1,452.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q40R14 TIGEAR-2 REDUCER

23Q40R14 TIGEAR-2 REDUCER
MI ITEM #02455092
MFR #23Q40R14 TIGEAR-2 REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,452.55/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    40:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in

Details

  • Horsepower Rating Normal Duty
    Output 0.83 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.73 horsepower
  • Torque Rating (in-lb)
    Output 1193 inch pound (pound inch)
  • UPC_NO
    782475728015

Overview

Mfr description
23Q40R14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought