Motion
23S05L TIGEAR-2 REDUCER

DODGE
23S05L TIGEAR-2 REDUCER

23S05L TIGEAR-2 REDUCER
MI ITEM #02455104
MFR #23S05L TIGEAR-2 REDUCER
Your Price$1,548.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23S05L TIGEAR-2 REDUCER

23S05L TIGEAR-2 REDUCER
MI ITEM #02455104
MFR #23S05L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,548.84/each(List $1,858.60)

Overview

Mfr description
23S05L REDUCER

Specifications

  • Center Distance
    2.31 in
  • Ratio
    5:1
  • Horsepower Rating Normal Duty
    Output 4.89 hp
  • Input Type
    Separate
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475728626
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.18 in
  • Torque Rating (in-lb)
    Output 881 inch pound (pound inch)
  • Thermal Horsepower Rating
    6.61 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1330 lbf
  • Case Size
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text