Motion
26A30L14 TIGEAR-2 REDUCER

DODGE
26A30L14 TIGEAR-2 REDUCER

26A30L14 TIGEAR-2 REDUCER
MI ITEM #02455195
MFR #26A30L14 TIGEAR-2 REDUCER
Your Price$1,960.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A30L14 TIGEAR-2 REDUCER

26A30L14 TIGEAR-2 REDUCER
MI ITEM #02455195
MFR #26A30L14 TIGEAR-2 REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,960.15/each(List $2,839.57)

Overview

Mfr description
26A30L14 REDUCER

Specifications

  • Additional Details
    26A30L14 TIGEAR-2 REDUCER
  • Center Distance
    2.63 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.510 hp
  • Horsepower Rating Normal Duty
    Output 1.58 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled
  • Housing Material
    Cast Iron
  • UPC_NO
    782475784967
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in
  • Torque Rating (in-lb)
    Output 1705 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.79 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text