Motion
26A40H14 TIGEAR-2 REDUCER

DODGE
26A40H14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #02455202
MFR #26A40H14 TIGEAR-2 REDUCER
Price$2,583.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A40H14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #02455202
MFR #26A40H14 TIGEAR-2 REDUCER

Mfr description
26A40H14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,583.28/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bore Length
    6.6200 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    40
  • Overhung Load
    1610 lbf
  • Ratio
    40:1

Details

  • Additional Details
    26A40H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.120 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    1685 in-lb
  • UPC_NO
    782475785025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)