Motion
26Q60L56 TIGEAR-2 REDUCER

DODGE
26Q60L56 TIGEAR-2 REDUCER

26Q60L56 TIGEAR-2 REDUCER
MI ITEM #02455306
MFR #26Q60L56 TIGEAR-2 REDUCER
Price$2,071.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q60L56 TIGEAR-2 REDUCER

26Q60L56 TIGEAR-2 REDUCER
MI ITEM #02455306
MFR #26Q60L56 TIGEAR-2 REDUCER

Mfr description
26Q60L56 REDUCER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,071.39/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.63 in
  • Nominal Ratio
    60 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    60:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in

Details

  • Additional Details
    26Q60L56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.72 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.510 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.57 horsepower
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • UPC_NO
    782475750375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)