Motion
26S15LR TIGEAR-2 REDUCER

DODGE
26S15LR TIGEAR-2 REDUCER

26S15LR TIGEAR-2 REDUCER
MI ITEM #02455326
MFR #26S15LR TIGEAR-2 REDUCER
Your Price$2,198.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S15LR TIGEAR-2 REDUCER

26S15LR TIGEAR-2 REDUCER
MI ITEM #02455326
MFR #26S15LR TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,198.45/each(List $2,638.15)

Overview

Mfr description
26S15LR REDUCER

Specifications

  • Additional Details
    26S15LR TIGEAR-2 REDUCER
  • Center Distance
    2.63 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Output 3.16 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475751112
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.67 in
  • Torque Rating (in-lb)
    Output 1708 inch pound (pound inch)
  • Thermal Horsepower Rating
    4.15 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text