Motion
26S25H TIGEAR-2 REDUCER

DODGE
26S25H TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02455332
MFR #26S25H TIGEAR-2 REDUCER
Price$2,664.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S25H TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #02455332
MFR #26S25H TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,664.78/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bore Length
    6.6200 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    25
  • Overhung Load
    1610 lbf
  • Ratio
    25:1
  • Shaft Length
    Input 1.17 in

Details

  • Additional Details
    26S25H TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.710 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Style
    Separate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    1677 in-lb
  • UPC_NO
    782475751204

Overview

Mfr description
26S25H REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought