Motion
30A25L14 TIGEAR-2 REDUCER

DODGE
30A25L14 TIGEAR-2 REDUCER

30A25L14 TIGEAR-2 REDUCER
MI ITEM #02455401
MFR #30A25L14 TIGEAR-2 REDUCER
Price$2,549.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A25L14 TIGEAR-2 REDUCER

30A25L14 TIGEAR-2 REDUCER
MI ITEM #02455401
MFR #30A25L14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,549.74/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    25 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    30A25L14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.220 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.9 horsepower
  • Torque Rating (in-lb)
    Output 2284 inch pound (pound inch)
  • UPC_NO
    782475785919

Overview

Mfr description
30A25L14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought