Motion
30A40H14

DODGE
30A40H14

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #02455418
MFR #30A40H14
Your Price$3,652.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A40H14

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #02455418
MFR #30A40H14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,652.45/each(List $4,382.95)

Overview

Mfr description
30A40H14 REDUCER

Specifications

  • Additional Details
    30A40H14 TIGEAR-2 REDUCER
  • Center Distance
    3.00 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.600 hp
  • Horsepower Rating Normal Duty
    Output 1.61 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2884 in/lb;325.848 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30A40H14
  • UPC_NO
    782475785988
  • Weight
    91 lbs, 41.277 kg
  • Horsepower
    Input 2.6000 hp, Output 2.0000 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 2324 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Output Shaft
    Hollow
  • Thermal Horsepower Rating
    2.87 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought