Motion
30Q05L18 TIGEAR-2 REDUCER

DODGE
30Q05L18 TIGEAR-2 REDUCER

30Q05L18 TIGEAR-2 REDUCER
MI ITEM #02455451
MFR #30Q05L18 TIGEAR-2 REDUCER
Your Price$2,767.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q05L18 TIGEAR-2 REDUCER

30Q05L18 TIGEAR-2 REDUCER
MI ITEM #02455451
MFR #30Q05L18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,767.62/each(List $3,459.53)

Overview

Mfr description
30Q05L18 REDUCER

Specifications

  • Additional Details
    30Q05L18 TIGEAR-2 REDUCER
  • Center Distance
    3.00 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.650 hp
  • Horsepower Rating Normal Duty
    Output 10.27 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    Quill
  • Housing Material
    Cast Iron
  • UPC_NO
    782475461653
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Torque Rating (in-lb)
    Output 1849 inch pound (pound inch)
  • Thermal Horsepower Rating
    12.53 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1330 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text