Motion
30Q05LR18

DODGE
30Q05LR18

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Double Output, 180TC Frame
MI ITEM #02455453
MFR #30Q05LR18
Price$3,863.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q05LR18

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Double Output, 180TC Frame
MI ITEM #02455453
MFR #30Q05LR18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,863.68/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    1987 in/lb;224.501 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    1330 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Weight
    86 lbs, 39.009 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    30Q05LR18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 11.6500 hp, Output 11.0300 hp
  • Horsepower Rating Normal Duty
    Output 10.27 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30Q05LR18
  • Max Input Horsepower
    11.650 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Double
  • Output Shaft
    Double (Solid)
  • Output Type
    Solid
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12.53 horsepower
  • Torque Rating (in-lb)
    Output 1849 inch pound (pound inch)
  • UPC_NO
    782475461677
  • Vertical J Base Kit
    30JMOUNT

Overview

Mfr description
30Q05LR18 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought