Motion
30Q15R18 TIGEAR-2 REDUCER

DODGE
30Q15R18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output
Mi Item #02455479
MFR #30Q15R18 TIGEAR-2 REDUCER
Price$2,712.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q15R18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output
Mi Item #02455479
MFR #30Q15R18 TIGEAR-2 REDUCER

Mfr description
30Q15R18 REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,712.23/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    15
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    15:1
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    30Q15R18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.040 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    2371 in-lb
  • UPC_NO
    782475461806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)