Motion
30S15H TIGEAR-2 REDUCER

DODGE
30S15H TIGEAR-2 REDUCER

30S15H TIGEAR-2 REDUCER
MI ITEM #02455549
MFR #30S15H TIGEAR-2 REDUCER
List Price$3,863.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S15H TIGEAR-2 REDUCER

30S15H TIGEAR-2 REDUCER
MI ITEM #02455549
MFR #30S15H TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,863.68/each for your price

Overview

Mfr description
30S15H REDUCER

Specifications

  • Additional Details
    30S15H TIGEAR-2 REDUCER
  • Center Distance
    3.00 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.040 hp
  • Horsepower Rating Normal Duty
    Output 4.39 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475462254
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.18 in
  • Torque Rating (in-lb)
    Output 2371 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Thermal Horsepower Rating
    5.72 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text