Motion
35A20L14 TIGEAR-2 REDUCER

DODGE
35A20L14 TIGEAR-2 REDUCER

35A20L14 TIGEAR-2 REDUCER
MI ITEM #02455626
MFR #35A20L14 TIGEAR-2 REDUCER
Your Price$3,820.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A20L14 TIGEAR-2 REDUCER

35A20L14 TIGEAR-2 REDUCER
MI ITEM #02455626
MFR #35A20L14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,820.30/each(List $4,584.37)

Overview

Mfr description
35A20L14 REDUCER

Specifications

  • Additional Details
    35A20L14 TIGEAR-2 REDUCER
  • Center Distance
    3.50 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.510 hp
  • Horsepower Rating Normal Duty
    Output 5.03 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled
  • Housing Material
    Cast Iron
  • UPC_NO
    782475767212
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.5 in
  • Shaft Length
    Output 3.51 in
  • Torque Rating (in-lb)
    Output 3620 inch pound (pound inch)
  • Thermal Horsepower Rating
    5.97 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text