Motion
35A60H14 TIGEAR-2 REDUCER

DODGE
35A60H14 TIGEAR-2 REDUCER

35A60H14 TIGEAR-2 REDUCER
MI ITEM #02455672
MFR #35A60H14 TIGEAR-2 REDUCER
Price$4,200.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A60H14 TIGEAR-2 REDUCER

35A60H14 TIGEAR-2 REDUCER
MI ITEM #02455672
MFR #35A60H14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,200.50/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Case Size
    35
  • Center Distance
    3.50 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    2760 lbf
  • Ratio
    60:1

Details

  • Additional Details
    35A60H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.48 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.860 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.43 horsepower
  • Torque Rating (in-lb)
    Output 3194 inch pound (pound inch)
  • UPC_NO
    782475787173

Overview

Mfr description
35A60H14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought