Motion
35Q10H14 TIGEAR-2 REDUCER

DODGE
35Q10H14 TIGEAR-2 REDUCER

35Q10H14 TIGEAR-2 REDUCER
MI ITEM #02455710
MFR #35Q10H14 TIGEAR-2 REDUCER
List Price$5,189.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q10H14 TIGEAR-2 REDUCER

35Q10H14 TIGEAR-2 REDUCER
MI ITEM #02455710
MFR #35Q10H14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,189.93/each for your price

Overview

Mfr description
35Q10H14 REDUCER

Specifications

  • Additional Details
    35Q10H14 TIGEAR-2 REDUCER
  • Center Distance
    3.50 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    13.200 hp
  • Horsepower Rating Normal Duty
    Output 9.19 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Style
    Quill
  • Housing Material
    Cast Iron
  • UPC_NO
    782475751914
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 3310 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Thermal Horsepower Rating
    10.63 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2700 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text