Motion
35Q15H14 TIGEAR-2 REDUCER

DODGE
35Q15H14 TIGEAR-2 REDUCER

35Q15H14 TIGEAR-2 REDUCER
Mi Item #02455722
MFR #35Q15H14 TIGEAR-2 REDUCER
Price$4,360.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q15H14 TIGEAR-2 REDUCER

35Q15H14 TIGEAR-2 REDUCER
Mi Item #02455722
MFR #35Q15H14 TIGEAR-2 REDUCER

Mfr description
35Q15H14 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,360.35/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    8.74 inch
  • Case Size
    35
  • Center Distance
    3.50 in
  • Nominal Ratio
    15 : 1
  • Overhung Load
    2760 lbf
  • Ratio
    15:1

Details

  • Additional Details
    35Q15H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 6.66 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.020 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7.56 horsepower
  • Torque Rating (in-lb)
    Output 3599 inch pound (pound inch)
  • UPC_NO
    782475751969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)