Motion
35Q50L14 TIGEAR-2 REDUCER

DODGE
35Q50L14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #02455772
MFR #35Q50L14 TIGEAR-2 REDUCER
Price$3,061.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q50L14 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #02455772
MFR #35Q50L14 TIGEAR-2 REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,061.78/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Nominal Ratio
    50
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf
  • Ratio
    50:1
  • Shaft Length
    Output 3.51 in

Details

  • Additional Details
    35Q50L14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.180 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    Quill
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    3485 in-lb
  • UPC_NO
    782475752140

Overview

Mfr description
35Q50L14 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought