Motion
35S07L TIGEAR-2 REDUCER

DODGE
35S07L TIGEAR-2 REDUCER

35S07L TIGEAR-2 REDUCER
MI ITEM #02455792
MFR #35S07L TIGEAR-2 REDUCER
List Price$3,747.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35S07L TIGEAR-2 REDUCER

35S07L TIGEAR-2 REDUCER
MI ITEM #02455792
MFR #35S07L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,747.28/each for your price

Overview

Mfr description
35S07L REDUCER

Specifications

  • Additional Details
    35S07L TIGEAR-2 REDUCER
  • Center Distance
    3.50 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    14.600 hp
  • Horsepower Rating Normal Duty
    Output 11.46 hp
  • Input Type
    Separate
  • Output Bore Type
    Left
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475752591
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in|Output 1.5 in
  • Shaft Length
    Input 1.75 in|Output 3.51 in
  • Torque Rating (in-lb)
    Output 3054 inch pound (pound inch)
  • Thermal Horsepower Rating
    12.52 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2430 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text