Motion
35S30R TIGEAR-2 REDUCER

DODGE
35S30R TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
Mi Item #02455814
MFR #35S30R TIGEAR-2 REDUCER
Price$2,716.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35S30R TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
Mi Item #02455814
MFR #35S30R TIGEAR-2 REDUCER

Mfr description
35S30R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,716.62/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    30
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf
  • Ratio
    30:1
  • Shaft Length
    Input 1.75 in|Output 3.51 in

Details

  • Additional Details
    35S30R TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782475752812
  • Max Input Horsepower
    5.050 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Style
    Separate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    3682 in-lb
  • UPC_NO
    782475752812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)