Motion
40A07R21

DODGE
40A07R21

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 210TC Frame
Mi Item #02455846
MFR #40A07R21
Price$8,628.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A07R21

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Right Hand Output, 210TC Frame
Mi Item #02455846
MFR #40A07R21

Mfr description
40A07R21 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,628.96/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance
    4.00 in
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Maximum Output Torque
    4906 in/lb;554.303 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    7 : 1
  • Output Size
    1.8750 in
  • Overhung Load
    3280 lbf
  • Ratio
    7:1
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in
  • Weight
    166 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    40A07R21 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 19.4900 hp, Output 18.1600 hp
  • Horsepower Rating Normal Duty
    Output 15.27 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    40A07R21
  • Max Input Horsepower
    19.490 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Shaft
    Right (Solid B)
  • Output Type
    Solid
  • Overhung Load Capacity
    14590.167 N, 3280 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    40BASE
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    17.56 horsepower
  • Torque Rating (in-lb)
    Output 4071 inch pound (pound inch)
  • UPC_NO
    782475771837
  • Vertical J Base Kit
    40JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)