Motion
40A15H18

DODGE
40A15H18

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #02455852
MFR #40A15H18
Price$11,203.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A15H18

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #02455852
MFR #40A15H18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,203.07/each

Specifications

Dimensions

  • Bore Diameter
    Output 2.188 in
  • Bore Length
    9.82 inch
  • Case Size
    40
  • Center Distance
    4.00 in
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Maximum Output Torque
    6016 in/lb;679.717 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    15 : 1
  • Overhung Load
    4190 lbf
  • Ratio
    15:1
  • Weight
    166 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    40A15H18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 12.5400 hp, Output 11.1400 hp
  • Horsepower Rating Normal Duty
    Output 8.89 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    40A15H18
  • Max Input Horsepower
    12.540 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    18638.049 N, 4190 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    10.16 horsepower
  • Torque Rating (in-lb)
    Output 4804 inch pound (pound inch)
  • UPC_NO
    782475769698

Overview

Mfr description
40A15H18 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought