Motion
40A30L18 TIGEAR-2 REDUCER

DODGE
40A30L18 TIGEAR-2 REDUCER

40A30L18 TIGEAR-2 REDUCER
MI ITEM #02455873
MFR #40A30L18 TIGEAR-2 REDUCER
Price$6,903.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A30L18 TIGEAR-2 REDUCER

40A30L18 TIGEAR-2 REDUCER
MI ITEM #02455873
MFR #40A30L18 TIGEAR-2 REDUCER

Mfr description
40A30L18 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,903.17/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance
    4.00 in
  • Nominal Ratio
    30 : 1
  • Output Size
    1.8750 in
  • Overhung Load
    4300 lbf
  • Ratio
    30:1
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in

Details

  • Additional Details
    40A30L18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 4.53 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.030 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Style
    3-Piece Coupled
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.78 horsepower
  • Torque Rating (in-lb)
    Output 4898 inch pound (pound inch)
  • UPC_NO
    782475770915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)