Motion
40S05R

DODGE
40S05R

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
Mi Item #02455943
MFR #40S05R
Price$5,933.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40S05R

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
Mi Item #02455943
MFR #40S05R

Mfr description
40S05R REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,933.95/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance
    4.00 in
  • Input Size
    1.1250 in
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Maximum Output Torque
    3690 in/lb;416.914 nm
  • Nominal Ratio
    5 : 1
  • Output Size
    1.8750 in
  • Overhung Load
    2860 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.125 in|Output 1.875 in
  • Shaft Length
    Input 1.81 in|Output 3.76 in
  • Weight
    160 lbs, 72.575 kg
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    40S05R TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 21.6600 hp, Output 20.4900 hp
  • Horsepower Rating Normal Duty
    Output 19.15 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    40S05R
  • Max Input Horsepower
    21.660 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Shaft
    Right (Solid B)
  • Output Type
    Solid
  • Overhung Load Capacity
    12721.914 N, 2860 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    40BASE
  • Style
    Separate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    22.2 horsepower
  • Torque Rating (in-lb)
    Output 3449 inch pound (pound inch)
  • UPC_NO
    782475754212
  • Vertical J Base Kit
    40JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)