Motion
40S07L TIGEAR-2 REDUCER

DODGE
40S07L TIGEAR-2 REDUCER

40S07L TIGEAR-2 REDUCER
MI ITEM #02455945
MFR #40S07L TIGEAR-2 REDUCER
List Price$7,062.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40S07L TIGEAR-2 REDUCER

40S07L TIGEAR-2 REDUCER
MI ITEM #02455945
MFR #40S07L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,062.93/each for your price

Overview

Mfr description
40S07L REDUCER

Specifications

  • Additional Details
    40S07L TIGEAR-2 REDUCER
  • Center Distance
    4.00 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    19.490 hp
  • Horsepower Rating Normal Duty
    Output 15.27 hp
  • Input Type
    Separate
  • Output Bore Type
    Left
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475754243
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 1.125 in|Output 1.875 in
  • Shaft Length
    Input 1.81 in|Output 3.76 in
  • Torque Rating (in-lb)
    Output 4071 inch pound (pound inch)
  • Thermal Horsepower Rating
    17.56 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    3280 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text