Motion
40S25H

DODGE
40S25H

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
Mi Item #02455960
MFR #40S25H
Price$7,992.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40S25H

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.00 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
Mi Item #02455960
MFR #40S25H

Mfr description
40S25H REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,992.99/each

Specifications

Dimensions

  • Bore Diameter
    Output 2.188 in
  • Bore Length
    9.82 inch
  • Case Size
    40
  • Center Distance
    4.00 in
  • Input Size
    1.1250 in
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Maximum Output Torque
    6508 in/lb;735.305 nm
  • Nominal Ratio
    25 : 1
  • Overhung Load
    4300 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Input 1.125 in
  • Shaft Length
    Input 1.81 in
  • Weight
    160 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    40S25H TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 8.7400 hp, Output 7.2300 hp
  • Horsepower Rating Normal Duty
    Output 5.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    40S25H
  • Max Input Horsepower
    8.740 hp
  • Mounting Type
    Hollow Shaft
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    19127.353 N, 4300 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Separate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.45 horsepower
  • Torque Rating (in-lb)
    Output 4722 inch pound (pound inch)
  • UPC_NO
    782475754434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)