Motion
47A05L25 TIGEAR-2 REDUCER

DODGE
47A05L25 TIGEAR-2 REDUCER

47A05L25 TIGEAR-2 REDUCER
MI ITEM #02455983
MFR #47A05L25 TIGEAR-2 REDUCER
List Price$11,647.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47A05L25 TIGEAR-2 REDUCER

47A05L25 TIGEAR-2 REDUCER
MI ITEM #02455983
MFR #47A05L25 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,647.30/each for your price

Overview

Mfr description
47A05L25 REDUCER

Specifications

  • Additional Details
    47A05L25 TIGEAR-2 REDUCER
  • Center Distance
    4.75 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    30.440 hp
  • Horsepower Rating Normal Duty
    Output 26.84 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled
  • Housing Material
    Cast Iron
  • UPC_NO
    782475794089
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Torque Rating (in-lb)
    Output 4832 inch pound (pound inch)
  • Thermal Horsepower Rating
    29.12 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5100 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 250TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text