Motion
47Q40H18 TIGEAR-2 REDUCER

DODGE
47Q40H18 TIGEAR-2 REDUCER

47Q40H18 TIGEAR-2 REDUCER
MI ITEM #02456069
MFR #47Q40H18 TIGEAR-2 REDUCER
Your Price$10,424.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q40H18 TIGEAR-2 REDUCER

47Q40H18 TIGEAR-2 REDUCER
MI ITEM #02456069
MFR #47Q40H18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,424.88/each(List $13,031.10)

Overview

Mfr description
47Q40H18 REDUCER

Specifications

  • Additional Details
    47Q40H18 TIGEAR-2 REDUCER
  • Center Distance
    4.75 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.500 hp
  • Horsepower Rating Normal Duty
    Output 4.61 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill
  • Housing Material
    Cast Iron
  • UPC_NO
    782475766413
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 6644 inch pound (pound inch)
  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Thermal Horsepower Rating
    5.66 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text