Motion
47S60LR TIGEAR-2 REDUCER

DODGE
47S60LR TIGEAR-2 REDUCER

47S60LR TIGEAR-2 REDUCER
MI ITEM #02456120
MFR #47S60LR TIGEAR-2 REDUCER
List Price$10,955.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47S60LR TIGEAR-2 REDUCER

47S60LR TIGEAR-2 REDUCER
MI ITEM #02456120
MFR #47S60LR TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,955.40/each for your price

Overview

Mfr description
47S60LR REDUCER

Specifications

  • Additional Details
    47S60LR TIGEAR-2 REDUCER
  • Center Distance
    4.75 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.540 hp
  • Horsepower Rating Normal Duty
    Output 2.63 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Style
    Separate
  • Housing Material
    Cast Iron
  • UPC_NO
    782475757329
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 1.125 in|Output 2 in
  • Shaft Length
    Input 1.81 in|Output 4.01 in
  • Torque Rating (in-lb)
    Output 5683 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.65 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text