Motion
BC86020000
Vented Bump Cap, Yellow
MI ITEM #02456445
MFR #BC86020000
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vented Bump Cap, Yellow
MI ITEM #02456445
MFR #BC86020000

Mfr description
BC86020000 BUMP CAP YELLOW
  • Low hazard bump cap with HDPE shell
  • Well ventilated and lightweight for total wearer comfort
  • Four-point suspension, pin-lock adjustment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Details

  • Adjustment Type
    Pinlock
  • ANSI Rating
    Unrated
  • Color
    Yellow
  • High Visibility
    Not a High Visibility Hat
  • Material
    Polyethylene
  • Side Slots
    Does Not Include Side Slots
  • Suspension Material
    Low Density Polyethylene
  • Suspension Type
    4-Point
  • Type
    Bump Cap
  • Ventilation
    Vented

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)